OMRON Large Basic Switch Z-15GM22-B

Sebelum PPN:
Rp209.900
Spesifikasi
Ambient Humidity to Use35 to 85%RH
Applicable StandardUL, CSA, TUV(EN61058-1), CCC(GB14048.5)
Contact Configuration1c
Contact Resistance (miliΩ)15 or less (initial value)
Dimensions (HxWxD) (mm)41x49.2x17.45
Impact Resistance Durability (m/s²)Up to 1000
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mechanical Durability20 million times or more
Operating Ambient Temperature (°C)-25-80 (no icing)
Protection ClassGeneral type (IP00)
Rated Voltage (V)AC125, 250, 500, DC8, 14, 30, 125, 250
Shock Resistance Malfunction (m/s²)300 (malfunction within 1ms)
TRUSCO Number102-1338
Type Of ActuatorReverse acting hinge, roller, short lever type
Type of TerminalScrew terminal (Internal tooth washer)
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)
Withstand Voltage(Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal parts and earth, between each terminal and non-carrying metal parts) AC2000V 50/60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The interruption capacity is as large as 15 A, and high precision. (Repeatability is good). Basic type of micro switch.

Ulasan Produk

Tidak ada ulasan