OMRON SYSMAC CJ series CJ2M pulse I/O unit

Rating:
100% of 100
(1)
Sebelum PPN:
Rp4.599.900 - Rp5.599.900
Spesifikasi
Leakage Current (mA)0.1 or less
Pulse OutputRelative coordinate specification/00000000 to 7FFFFFFFHex (addition/subtraction each direction: 2147483647) Absolute coordinate specification/80000000 to 7FFFFFFFHex (-2147483648 to 2147483647)
Number of OutputsPulse output/maximum 4 points (pulse output 0 to 3) PWM output/maximum 4 points (PWM output 0 to 3)
Applicable StandardcULus (Class I Div2 hazardous area certified product), NK, Lloyd, EC Directive
Output Frequency (Hz)Pulse output / up to 100k, PWM output / up to 32800
Detection Method(Interrupt) Falling / rising
Type of control(High-speed counter) Target value match comparison/register up to 48 target values and interrupt task numbers Bandwidth comparison/register up to 8 or 32 upper/lower limit values and interrupt task numbers
Duty RatioVariable duty ratio pulse output (PWM) function / 0.0 to 100.0% (set in units of 0.1%)
Frequency RangePulse output / 1pps ~ 100kpps (1pps unit) 2 points x 2 units PWM output / 0.1Hz ~ 6553.5Hz (set in 0.1Hz units) or 1Hz ~ 32800Hz (set in 1Hz units)
Input MethodHigh-speed counter input count mode / addition pulse input, phase difference input (multiplication by 4), addition / subtraction pulse input, pulse + direction input
Input Signal(High-speed counter input) Addition pulse input/addition pulse, phase difference input (multiplied by 4)/A phase/B phase/Z phase, addition/subtraction pulse input/addition pulse/subtraction pulse/reset, pulse + direction input/pulse/direction/ reset
Input Voltage (V)(ON) DC 1.74 or more, (OFF) DC 5 or less
Number of Input PointsInterrupt input/up to 8 points Pulse catch/up to 8 points (30 μs, which is shorter than the cycle time, can be captured as one cycle ON signal) High-speed counter/up to 4 points (high-speed counter 0 to 3)
Operating Voltage Range (V) (Output load) DC 4.75 to 26.4
Output Type(Pulse output) CW / CCW, pulse + direction
Response TimeOutput ON/OFF: 0.1ms or less Input ON/OFF: 8ms or less (0/0.5/1/2/4/8/16/32ms switchable by PLC system setting) Interrupt input/pulse catch input: (ON) 30μs Below, (OFF) 150μs or less
Voltage (V)Residual / 0.6 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Halaman Terkait