Spesifikasi
| Type of Terminal Fitting | Embedded mounting |
|---|---|
| Power Consumption | About 1.7W (at 26.4V DC) |
| Case Color | Dark gray (Munsell 5Y3 / 1) |
| Type of Connection | External: Screw terminal |
| Control Output | Open collector output DC30V max. 100mA max. |
| Withstand Voltage | Between current-carrying terminal and exposed non-current-carrying metal part: AC1000V 50 / 60Hz 1min |
| Adjustable Time | Forecast value: 99999.9h (0.1h~)/99999.9s (0.1s~) Previous forecast value: -9999.9h/-9999.9s Equipment shutdown value: +9999.9h/+9999.9s |
| Family Type | H8BM |
| Impact Resistance Durability (m/s²) | 300 3 axes 6 directions 3 times each |
| Insulation Resistance (MΩ) | 100 or more (at DC500V megger) (between conductive part terminal and exposed non-current-carrying metal part) |
| Maximum counting speed | 30Hz (Count input 1 to 7), 30Hz / 500Hz switching (Count input 8, 9) |
| Number of Digits | Prediction value: 6 digits (999999) Pre-prediction value: -5 digits (set how much before the forecast value is displayed) Equipment stoppage value: +5 digits (set how much later the forecast value setting) |
| Operating Ambient Temperature (°C) | -10~+55 (no freezing) |
| Power Failure Memory | EEP-ROM (overwritten over 100,000 times) |
| Power Supply Voltage (V) | DC24 |
| Protection Class | IP54 oil-proof type (front operation unit) |
| Type of Display | Count value, preset value, counter No. display on 7-segment LCD, mode by error display LCD character, reset, input/output inhibition, re-monitor display, key protection display Output display by LCD character and LED |
| Vibration Resistance (Durability) | 10~55Hz, single amplitude 0.75mm, 3 directions, 2h each |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Nine counters can also be used as integration timer. .(Counters and timer functions can be used in combination.) The forecast output informing the maintenance time is output individually. . Pre-forecast display and facility stop output function are also installed. .The setting part is IP54 oil-proof type structure resistant to oil, water etc. .Adoption of each digit key system with easy setting value change. .Compact shape Short body type with DIN 72 x 72 mm, depth 79 mm. . Equipped with key protection function to prevent erroneous operation. .Multiply NPN / PNP output. . Direct 2-wire sensor direct connection possible.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
