Shigematsu Gas Respirator (Low Concentration type) (Masker Gas)

Sebelum PPN:
Rp429.900
Spesifikasi
National Certification Acceptance NumberJIS T 8152
Test GasMercury vapor
Target GasMercury
Test Concentration (%)10 (mg/m³)
Max Allowable Transmission Density (ppm)0.025 (mg/m³)
Purpose of UseOperations in an environment with low concentration of toxic gas. An environmental concentration of harmful substances is 0.1% (1000ppm)or lower. (however, 10 times of exposure limit or lower)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi

-It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.
-A type that classic canister CA-104N2 series can be installed.
-Operations in an environment with low concentration of toxic gas.
-An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)
Warning

-Canister sold separately

Ulasan Produk

Tidak ada ulasan