BAHCO Air Impact Wrench (Kunci Sok Angin)

Sebelum PPN:
Rp26.999.900
Spesifikasi
ExhaustBack
Capacity Bolt Diameter-mm
Socket Input Drive19mm
Hammer TypeTwin Hammer
Total Length (mm)210
Air consumption10.4
Maximum Tightening Torque (N m)1695
No-load Speed (minute)6200
Purpose of UseFor tightening and removing bolt of industries, construction machinery and large vehicles that require high torque.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
-Magnesium body produced with integral molding has high durability.
-Switching of forward rotation and reverse rotation with one hand is possible.
-For tightening and removing bolt of industries, construction machinery and large vehicles that require high torque.

Ulasan Produk

Tidak ada ulasan