BAHCO Air Impact Wrench (Kunci Sok Angin)

Sebelum PPN:
Rp23.999.900
Spesifikasi
Hammer TypeAngle type
Socket Input Drive19mm
Capacity Bolt Diameter-mm
ExhaustBack
Total Length (mm)220
Air Consumption (m³/minute)11.6
Maximum Tightening Torque (N m)2034
No-load Speed (minute)5000
Purpose of UseFor tightening and removing bolt of industries, construction machinery and large vehicles that require high torque.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
-High-torque, high-speed and lightweight type.
-For tightening and removing bolt of industries, construction machinery and large vehicles that require high torque.

Ulasan Produk

Tidak ada ulasan