BANDO Timing Belt Synchro L050 (Belt Timing)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp239.900 - Rp909.900
Spesifikasi
MaterialRubber
TypeSynchronized belt
Belt Thickness (mm)3.5
Belt TypeL
Belt Width (mm)12.7
Pitch (mm)9.525

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the belt and pulley mesh correctly, the number of revolutions and the amount of movement as calculated can be obtained.
Since there is no contact between metal and metal, a lubrication device is unnecessary.
Because high initial tension is unnecessary, bearings and motors can be made smaller.

Ulasan Produk

Halaman Terkait