Mitsuboshi Star Rope

Sebelum PPN:
Rp35.900 - Rp45.999.900
Spesifikasi
Maximum Speedless than 10m/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Belt is thin, since it has excellent flexibility, small pulley diameter can be used, can be a compact design.
. The weight is reduced by as thin as possible the belt. The influence of the centrifugal force can correspond to less high-speed rotation. (Belt is the best: You can use up to 60m / sec)
. By the manufacturing method it is possible to suppress the growth of the belt extremely (Pat.), There is almost no need to re-tension the belt.
. Since the transmission capacity of the belt is large, you can narrow design of the belt width. In addition, in order to use the flat pulley, there is no need for processing of extra pulley.
. Since the thickness of the belt is uniform, vibration is small, it can smooth operation.
. Because it is a synthetic rubber of special compounding, heat resistance, excellent oil resistance, to prevent the generation of static electricity.

Ulasan Produk

Tidak ada ulasan