PFERD CC Grind Solid

Sebelum PPN:
Rp1.299.900 - Rp1.799.900
Spesifikasi
Grain Size36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi

-Capable of heavy grinding at once with a high speed.
-By using the clamping flange, it is possible to grind not only diagonally but also flat surfaces.
-Noise and vibrations are reduced by 50% while dust is reduced by 80%.
-A whetstone of the new generation
-Flat surface and curved surface grinding, chamfering, and burr removal of standard steel and stainless steel, etc.
-Bead removal and surface grinding of the welded portions of steel materials.
Warning

-Use CC Grind Solid(φ100, 125, 180mm)upon attaching the clamping flange set for each size.

Ulasan Produk

Tidak ada ulasan