Reelex Barrier Reel

Sebelum PPN:
Rp7.199.900
Spesifikasi
Sheet Width (mm)60mm
Display ContentsTiger
Sheet thickness0.2mm
Purpose of UseFor keep out in construction sites or working places. For keep out to the dangerous area, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi

-Cone with 92cm height and high visibility.
-The tall cone is excellent in stability by integrating a 6kg weight.
-The bright red cone is made of PVC that is hard to break and excellent in weather resistance.
-For keep out in construction sites or working places.
-For keep out to the dangerous area, etc.

Ulasan Produk

Tidak ada ulasan