DreamWave Speaker Bubble Pods

Sebelum PPN:
Rp779.900
Spesifikasi
Battery Life1800mAh
Dimensions100x78x46mm
Playtime5 hours at max volume, full bass status)
Power5W RMS
SplashproofIPX5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BUBBLE PODS
Best-in-Class sound performance to go where you go!
Bubble Pods are the best sounding speakers in its class that go anywhere and everywhere you go. It’s an ultra-light, child and outdoor IPX5 protection against water/dust/sand, mighty powerful 5W output, and extremely playful and colorful portable Bluetooth speaker. This powerful little companion speaker has a built-in 1,800mAh lithium battery with a play time of 5 hours at full max volume so you can take it with you on your family outings.The built-in full range driver and 360° omnidirectional sound effect processor delivers an exceptional balance of loudness and bass performance for its size. With the hands free calling, if you get a phone call it can also pause your music and resume where you left off once you’re done. The Bubble Pods’ simple and convenient design makes it easy to hook onto a D-ring to take with you wherever you want on your clothes, stroller, or backpack and comes compact enough that you can fit it into your pocket too.

Ulasan Produk

Tidak ada ulasan