Philips Genie E14 (Lampu Bohlam)

Sebelum PPN:
Rp41.900
Spesifikasi
ColorCool Daylight
Power (W)5
Width (mm)37.4
Color Rendering Index (Ra)80
Color Temperature (Kelvin)6500
Diameter23.0 mm
FittingE14
Length (mm)109
Umur Lampu8000 jam

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very compact, ideal replacement for standard inacandescent bulb. Up to 80% energy saving over incandescent bulbs. Long life : last up to 8 times longer than standard incandescent buls. Can operate within 170-250V range, mains voltage only. Not suitable for dimmers or electronic swutches or remote controls. To ensure the maximum life of the product, recommed using this product a well ventilated or unsealed light fitting. 11W. E27. 220-240V. 50-60Hz. Manufactured by Koninklijke Philips Electronics N.V, China.

Ulasan Produk

Tidak ada ulasan