UVEX Chemical-Resistant Gloves Rubiflex S XG35B (Sarung Tangan)

Sebelum PPN:
Rp369.900
Spesifikasi
TypeRubiflex S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
General features :
- Lightweight, stockinette NBR chemical protection glove with optimal grip properties.
- Fully coated with special NBR coating (nitrile rubber) and XG Grip coating, approx. 0.40mm thick.
- Colour: blue, black.
- Available in sizes: 7 to 11.

Protection features :
- Certified to EN 388:2016 (3 1 2 1 X) and EN ISO 374-1:2016/Type A (J K N O P T).
- Very good mechanical abrasion resistance and good lifecycle thanks to multi-layered structure.
- Outstanding grip in wet and oily areas thanks to uvex Xtra Grip technology.
- Good resistance to grease, mineral oils and many chemicals.

Comfort features :
- Excellent tactile sensation.
- Ergonomic fit.
- Outstanding wearer comfort due to the high-quality cotton interlock supporting materia. l
- Extremely high flexibility.
- Free of harmful substances in accordance with OEKO-TEX Standard 100.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait