Solent Barrel Drum Top Pad

Sebelum PPN:
Rp859.900
Spesifikasi
TypePad
Length (mm)560
Width (mm)560
ColorGrey-Black
Product NumberM3360056
Absorbent Capacity1L
ApplicationsMaintenance
Pack Quantity5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, for absorbing most fluids, including oils, fuels solvents, coolants, water, milk, wine and food. They are also an excellent item to supplement our Spill Kits and Spill Centres. Drum Top Pads for 205L barrels these laminated drum top Absorbent Pads are fast acting, highly absorbent and the most cost effective absorbent, retaining their strength even when wet. Size: 56x56cm Pack qty: 5 Absorption: 5L.
Warning
Alternative Product Code SOL7420620B

Ulasan Produk

Tidak ada ulasan

Halaman Terkait