Solent Sustainable Fibre Maintenance Socks

Sebelum PPN:
Rp3.399.900
Spesifikasi
TypeSock
Standards MetBS 7959
Product NumberM0830715
Overall Length1200mm
Pack Quantity20
Absorbent Capacity100L
Overall Width75mm
ApplicationsMaintenance
ColorGrey-Black
Special FeaturesOdourless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maintenance Sustainable absorbents are great for dealing with both oil and water as well as transmission fluid, hydraulic fluid, coolants, diesel fuel and many other fluids. Socks - Tested to BS 7959. Size: 7.5cmx1.2m Pack qty: 20 Absorption: 100L
Warning
Alternative Product Code SOL7424530M

Ulasan Produk

Tidak ada ulasan

Halaman Terkait