Solent Sustainable Fibre Oil Only Socks (Kaus Absorben Minyak)

Sebelum PPN:
Rp3.399.900
Spesifikasi
TypeSock
Standards MetBS 7959
Product NumberH0830712
Overall Length1200mm
Pack Quantity20
Absorbent Capacity80L
Overall Width75mm
ApplicationsOil-Only
ColorWhite
Special FeaturesNon-combustible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil-Only Sustainable absorbents are great for dealing with both oil as well as transmission fluid, hydraulic fluid, coolants, diesel fuel and many other fluids, but not water. Socks - Tested to BS 7959. Size: 7.5cmx1.2m Pack qty: 20 Absorption: 80L
Warning
Alternative Product Code SOL7424570R

Ulasan Produk

Tidak ada ulasan