York Medium Grinding Wheel (Batu Gerinda)

Sebelum PPN:
Rp959.900 - Rp2.199.900
Spesifikasi
Bond TypeVitrified
Abrasive MaterialAluminium Oxide
Bore76.2mm
Grain SizeMedium
Grade DesignationA 60 MV
Additional ConformityEN12413
GradeMedium
Suggested Applications- Low Tensile Strength Materials - Non Ferrous Metal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose grinding wheels offer maximum cut rate and finish on non-ferrous metals and high tensile strength materials. Designed for metal removal, deburring, shaping and sharpening needs. High-quality aluminium oxide in a premium vitrified bond. Unaffected by water, acid and oils. All 31.75mm bore wheels supplied with 1, 7/8, 3/4, 5/8 and 1/2inch bore nylon reducing bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.
Warning
Alternative Product Code YRK2354560K

Ulasan Produk

Tidak ada ulasan