Sola Measuring Tape Short TRI-MATIC ME (Meteran)

Sebelum PPN:
Rp999.900
Spesifikasi
Art No.50010531
Length (m)5
Width (mm)19
Tape MaterialSteel
Tape SurfaceMatt lacquered, yellow
Tape StopBrake, 2-piece
Reinforcement PlateStainless steel
Material HousingABS
Coloring HousingChrome-plated
Belt ClipStainless steel
Retraction Damping End HookShock Absorber
Replacement TapeUpon Request
TypeTM 5 ME

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Short Tape

CHARACTERISTICS
> Impact resistant ABS plastic housing
> Handy, compact case design
> Exact 2-piece tape brake for precise inner measuring
> Shock absorber system for a gentle tape stop
> Long-lasting protection against damages through

Ulasan Produk

Tidak ada ulasan