Sebelum PPN:
Rp11.999.900 - Rp17.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | Fiberglass |
|---|---|
| Color | Orange |
| Maximum Loading Capacity (kg) | 136 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Exclusive Alflo rung joint means Twist-Proof performance. - 1.63inch slip-resistant Traction-Tred D-rungs.
- Interlocking side rails with internal rail guides on bottom of fly section securely connect rails.
- External guides at top of base section securely interlock rails.
- Heavy duty extruded rung locks are spring loaded to operate smoothly.
- Pre-pierced holes for easy field installation of accessories.
- Base and fly separate easily to use base section as single ladder.
- Combination rail shield bracket and shoe with Shu-Lok and slip-resistant pad.
- Molded rung braces on bottom step for increased durability.
- Mar-resistant molded end caps.
Ulasan Produk
Tidak ada ulasan



















































































































































/P102265006-1.jpg)
