Clean Matic Refill Kain Pel Lantai Industrial (Floor Mop Refill)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp109.900
Spesifikasi
Weight Cotton400g
ColorWhite
Dimensions (mm)400x200x6
Yarn TypeLoop End & 5Ply

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Refill from Industrial Wet Mop main product, easy installation, the mop is made of 95% cotton with the weight of 400 gram, the water absorbency is very high so the floor is not slippery, Loop End type (endless but circular) So the thread is not easy to fall out, round mop holder made of strong plastic material so durable.Refill from Industrial Wet Mop main product, easy installation, the mop is made of 95% cotton with the weight of 400 gram, the water absorbency is very high so the floor is not slippery, Loop End type (endless but circular) So the thread is not easy to fall out, round mop holder made of strong plastic material so durable.

Ulasan Produk