Clean Matic Pel Lantai Industri Color (Floor Mop)

Sebelum PPN:
Rp259.900
Spesifikasi
Weight Cotton350g
Long Handle140cm
ColorRandom Color
Dimensions (mm)1850x200x6
Yarn TypeLoop End & 5Ply

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
FREE 1 KEMOCENG (RANDOM) UNTUK PEMBELIAN PRODUK INI SELAMA STOCK TERSEDIA
Description
The mop is made of 95% cotton weighting 350 grams, the water absorbency is high so that the floor is not slippery, Loop End type (endless but circular) so that the mop thread is not easy to fall out. Mop holder made of strong plastic material so durable, the handle is made of aluminum 140cm length and of the holder so it does not hurt the hand. Refill replacement is very easy. Assorted, colour not faded.

Color differentiation on mop by International standard aims to facilitate all parties in determining company operational standard, so it will be more hygienic in improving sanitation.

Here are the differentiation based on color, that is:

- Blue : Common area, like lobby, meeting room / working space
- Green : Area-related food areas such as restaurant, dining room, food industry
- Red : Wet area, such as: toilet, bathroom, urinal
- Yellow : High risk areas such as labs, operating rooms, etc.

Ulasan Produk

Tidak ada ulasan