Clean Matic Pel Lantai Gunung Sewu (Floor Mop)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp35.900
Spesifikasi
Weight Cotton150g
Long Handle107cm
ColorWhite
Dimensions (mm)1320x120x12
Yarn TypeLoop End & 3Ply

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The round handle hanger is not pointy. The length of the handle is 107cm, with thread of US system thread makes it easy in replacing the refill, the handle is made of Light Steel coated with PVC Shrink blue motif so it does not rusty, easy refill replacement, the mop is made of 95% Cotton weight of 150 gram, absorption of water is so high that the floor is not slippery, Loop End type (endless but circular) so that the thread is not easy to fall out, mop holder rounded from a strong plastic material so durable.

Ulasan Produk