Clean Matic Pel Debu Mikrofiber (Lobby Duster)

Sebelum PPN:
Rp139.900
Spesifikasi
Weight Cotton66g
Long Handle120cm
ColorWhite
Dimensions (mm)1520x120x6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round shape hanger is not pointy, The length of the handle is 120cm, with US system Thread , a handle made of Light Steel coated with PVC Shrink wood motif so it does not rusty. Dust-remover made of Ultra Microfibre material is very smooth and soft with a ratio of Polyester and Polyamide 80: 20, with a size of 40cm, Dust Mop will be more optimal if used in a dry state, functioning like a broom or can also be used half wet it the surface of Dust Mop sprayed with spray or floor surface sprayed with spray, easy to replace refill

Ulasan Produk

Tidak ada ulasan