Clean Matic Pel Debu Katun 80cm (Lobby Duster)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp249.900
Spesifikasi
Weight Cotton470g
Long Handle140cm
ColorWhite
Dimensions (mm)1900x180x6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The round shape hanger is not pointy, the length of the handle is 140cm, with the pin / button system makes it easy in replacing the refill, the allumunium handle material is strong and anti-rust. Dust-remover made of 80% cotton with a width of 80cm, Cut End type (disconnected) so that the dust can be easily removed, easily dismantled if washed out or refill replacement.

Ulasan Produk

Halaman Terkait