Clean Matic Pel Debu Katun 60cm Random Color (Lobby Duster)

Sebelum PPN:
Rp229.900
Spesifikasi
Weight Cotton245g
Long Handle140cm
ColorRandom Color
Dimensions (mm)1800x180x6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The round shape hanger is not pointy, the length of the handle is 140cm, with the pin / button system makes it easy in replacing the refill, the allumunium handle material is strong and anti-rust. Dust-remover made of 80% cotton with a width of 60cm, Cut End type (disconnected) so that the dust can be easily removed, easily dismantled if washed out or refill replacement. Available in 3 colors (Assorted).
Color differentiation on mop by International standard aims to facilitate all parties in determining company operational standard, so it will be more hygienic in improving sanitation.
Here are the differentiation based on color, that is:
- Blue : Common area, like lobby, meeting room / working space.
- Green : Area-related food areas such as restaurant, dining room, food industry.
- Yellow : High risk areas such as labs, operating rooms, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait