Clean Matic Pel Debu 40cm (Lobby Duster)

Sebelum PPN:
Rp88.900
Spesifikasi
Weight Cotton215g
Long Handle120cm
ColorWhite
Dimensions (mm)1440x120x6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round shape hanger is not pointy, 120cm long handle, with US system Thread can simplify the replacement of refill, handle made of Light Steel coated with PVC shrink wood motif so it is not easy to rusty. Dust-remover made of 80% cotton is Cut End type so that the dust can be easily removed, the function is 100% dry (same as sweeping),easy to disassemble if washed out or when replaced the refill.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait