Clean Matic Refill Kain Pel Lantai Basic (Floor Mop Refill)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp42.900
Spesifikasi
Dimension28x15x4cm
Weight Cotton250g
ColorWhite
Compatible forThis Refill Utilizes a Clamp/Jaw System
LaunderableYes
Length (cm)28
Material75% Cotton
Width (cm)15
Yarn TypeCut End & 3Ply

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Refill from the main product Basic Mop, easy installation, the mop is made from 75% cotton with 250 gram thread, the water absorbency is very high so the floor is not slippery, Cut End type so it is not easy to get snagged, round shape of mop holder is made of strong plastic material so durable.

Ulasan Produk