Clean Matic Refill Kain Pel Lantai Basic Berwarna (Floor Mop Refill)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp46.900
Spesifikasi
Weight Cotton250g
ColorRandom Color
Compatible forClean Matic 216871
Dimensions (mm)280x150x4
LaunderableYes
Length (cm)28
Material75% Cotton
Width (cm)15
Yarn TypeCut End & 3Ply

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Refill from the main product Basic Mop Colour, easy installation, the mop is made from 75% cotton with 250 gram thread, the water absorbency is very high so the floor is not slippery, Cut End type so it is not easy to get snagged, round shape of mop holder is made of strong plastic material so durable. Assorted, colour not faded.

Color differentiation on mop by International standard aims to facilitate all parties in determining company operational standard, so it will be more hygienic in improving sanitation.

Here are the differentiation based on color, that is:
- Blue : Common area, like lobby, meeting room / working space
- Green : Area-related food areas such as restaurant, dining room, food industry
- Red : Wet area, such as: toilet, bathroom, urinal
- Yellow: High risk areas such as labs, operating rooms, etc

Ulasan Produk