AS ONE Jerry Can Tough Container Reinforced Type (Jerigen)

Sebelum PPN:
Rp549.900
Spesifikasi
AS ONE Part Number4-5325-03
Body Dimensions (mm)250×250×395
Body MaterialLLDPE (Linear Low Density Polyethylene)
Box Size (mm)265×265×400
Capacity (L)20
Mass (g)1000
Material(Exterior) Cardboard
Material (Cock)PE (Polyethylene)
Material (Nozzle)PP (polypropylene)
Mouth Inner Diameter (mm)52.5
OthersIt becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
After use, it can be crushed and discarded or incinerated.
Up to 5 can be stacked (up to 3 for long-term storage).
It is a virgin seal cap specification that allows you to check whether it has been opened.
Packing class II passed.

Ulasan Produk

Tidak ada ulasan