AS ONE Silico Mat

Sebelum PPN:
Rp9.099.900
Spesifikasi
AS ONE Part Number5-3033-01
Dimensions (mm)500×1200
Heat Resistance Temperature (°C)Continuous use; 180, Momentary use; 300
MaterialSilicon rubber
Thickness (mm)3-4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Superior durability compared to synthetic rubber mats.
Uniformly pitched steam holes allow smooth steam escape.
It can be used as a cushion for heavy objects such as press machines.

Ulasan Produk

Tidak ada ulasan