AS ONE Clean Knoll Gloves (Sarung Tangan)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Materialsilicon
FunctionWater and oil repellency
AS ONE Part Number7-055-01
Middle Finger Length (cm)7.6
Quantity (Double)1
Total Length (cm)27
Width of Palm (cm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used with most organic solvents.
Excellent oil resistance and wear resistance.
Warning
Note
Cannot be used with dimethylformamide, tetrahydrofuran, dichloromethane, chloroform, dioxane, anone, phenol, pyrrolidone, etc.

Ulasan Produk

Tidak ada ulasan