AS ONE Dust-Free Coveralls CFL201 Unisex

Sebelum PPN:
Rp1.299.900
Spesifikasi
Material96.3% polyester, 3.7% conductive fiber (100 denier)
ColorWhite
Gradeclass 100
Specification2/1 twill weave, 5mm pitch grid conductive thread Waist strap adjustment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100 denier fiber is used to improve dust resistance.
By adopting grid conductive thread, we have achieved an unprecedented ultra-low potential. (There is a grid pattern of dark conductive thread on the white fabric.) The
joint surface of the fabric such as the crotch is "rolled seam" to prevent the thread from fraying from the cut surface.
Warning
Note
Accessories (hood, gloves, shoes) are sold separately.

Ulasan Produk

Tidak ada ulasan