AS ONE Bottle Wide Mouth BB Type no Scale no Cock (Botol Lab dengan Keran)

Sebelum PPN:
Rp529.900
Spesifikasi
AS ONE Part Number5-033-01
Capacity (L)20
MaterialBody / Outer Lid / HDPE (High Density Polyethylene), Inner Lid / LDPE (Low Density Polyethylene), O Ring / Nitrile Rubber
Mouth Inner Diameter x Body Diameter x Height (mm)175×254×396
OthersIt becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit.
TypeNo stopcock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Note
There is no scale.

Ulasan Produk

Tidak ada ulasan