AS ONE Filter Ion Exchange (Penyaring Penukar Ion)

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number1-5736-01
Collected Amountabout 200L
Contents (g)630 (about 800cc)
Applicable Housing Size (inch)10
TypeCation/anion; 1:1.5
Flow Rate (L/hour)5 to 10 (with tap water)
Purity Resistance (MΩ)15 to 17.5
Size (mm)75×250
SpecificationIon exchange filter cation/anion = 1:1.5
Working Water Temperature (°C)5 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- An ion cassette that fits in a standard 10 inch housing.
- It is used when making pure water.
- Purifies pure water by taking in both (+) and (-) ions in the aqueous solution.
Warning
Note
This cassette cannot be used for beverages. Also, playback is not possible.

Ulasan Produk

Tidak ada ulasan