AS ONE Magnetic Stirrer 6 Barrel

Sebelum PPN:
Rp45.999.900
Spesifikasi
Power Supply (V)100 (AC)/(50/60Hz)/(15W)
Accessories6 rotors (30mm)
AS ONE Part Number1-255-01
Mass (kg)5.2
Material (Plate)Stainless steel (SUS304)
MotorDC motor
Power CordLength 1.8m 3P type
Rotation Speed (rpm)-1
Size (mm)470×315×60
Stirring capacity (L)50 to 2000×6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A powerful rare earth magnet is used.
- Since all 6 units rotate independently, various types and large amounts of stirring can be performed at the same time.
- Smooth rotation by electronic control is a constant voltage type and there is no rotation unevenness.

Ulasan Produk

Tidak ada ulasan