AS ONE Pencil Mixer

Sebelum PPN:
Rp8.099.900
Spesifikasi
Power Supply (V)Uses 2 AA batteries
AccessoriesStirring rod type 1, type 2, type 3 each 1 piece
AS ONE Part Number1-229-02
Body Dimensions (mm)20×172
Material (Shaft)[Axis] Stainless steel (SUS304 fluorine resin coating), [Tip] Fluorine resin (PCTFE)
Shaft Diameter (mm)Shaft; 3, Tip; 8
Shaft Length (mm)115
Specification2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The powerful motor expands the working range.
Samples can be easily homogenized using a 1.5mL microtube.
Warning
The generator shaft for 1.5ml microtube is not included.

Ulasan Produk

Tidak ada ulasan