AS ONE Mantle Heater HF Series with Regulator (Pemanas Lab Mantle)

Rating:
60% of 100
(1)
Sebelum PPN:
Rp5.999.900 - Rp7.799.900
Spesifikasi
Power Supply (V)100 (AC)/(50/60Hz)
Dimension H2 (mm)8
Maximum Operating Temperature (°C)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The main body casing is a special powder coating, and has excellent heat and chemical resistance.
Asbestos-free glass fiber and nichrome wire are hand-knitted at the same time for the heating wire, providing excellent heat exchange.
Ceramic wool is used as heat insulation material, so it has excellent heat insulation.
Temperature control is possible with an input controller.

Ulasan Produk