AS ONE Lacom-Ace Tipe Thermistor Flat

Sebelum PPN:
Rp30.999.900
Spesifikasi
Power Cord3P type
AS ONE Part Number1-107-03
Heater Capacity (kW)1
Circulation MethodUses CP-2 transfer branch pipe (separately sold, closed system water transfer possible)
SafetyWith float type dry heating prevention device
Maximum PowerAC100V 11A
Mass (kg)4
Operating Temperature Range (°C)27-80
Outer Dimension (mm)98×356×236
Power Cord (m)1.8
SpecificationStirring: jet pump with thermometer
Temperature Accuracy (°C)±0.1 to 0.2
Temperature ControlPT100Ω time division proportional control (P)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Note
The water tank is sold separately.

Ulasan Produk

Tidak ada ulasan