AS ONE Azunol Cawan Petri Steril

Sebelum PPN:
Rp2.699.900
Spesifikasi
Sterilization MethodEOGsterilized
MaterialPS (Polystyrene)
SterilizationDone
Body Thickness (mm)0.8
SpecificationWith anti-slip ribs. EOG sterilized.
AS ONE Part Number1-7484-01
Diameter (mm)90
Heat Resistance Temperature (°C)about 70
Height (mm)15
Size (mm)90x15
TRUSCO Number828-6453

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- It has ribs on the outer circumference, so it is safe to stack.
- With anti-slip ribs.
- EOG sterilized.
- With 4 division points on the bottom.

Ulasan Produk

Tidak ada ulasan