Spesifikasi
| Color | Brushed Stainless Steel-Black |
|---|---|
| EAN No. | 4008146020070 |
| Capacity Approx | 2L |
| Output Approx | 1.300W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Air fryer.
- Hot-air technology for health-conscious deep-frying, cooking, pan-frying and baking, WITHOUT addition of oil or fat,
- Quick and energy-saving thanks to shorter preparation times due to innovative hot-air technology,
- 6 automatic programmes for chips, chicken, meat, fish, shrimps and for baking.
Further benefits:
- LCD operating display,
- Adjustable temperature control from 65 to 200° C,
- Additional separate temperature and time settings,
- 30-minute timer with acoustic signal,
- Easy to clean: non-stick basket insert-no dealing with oil, no splattering.
For tech enthusiasts:
- Heat-insulated plastic housing with stainless steel panel,
- Low odour generation,
- Automatic switch-off with acoustic signal when basket is removed,
- Thermal safety cut-out,
- Power indicator light,
- Ready-to-use indicator light,
- Delicious, healthy recipes retrievable at all timesVia QR code.
- Maintaining the appliance is just like the preparation process: simple, clean and fast. The smooth surfaces of the ES 3564 are easy to clean and the removable pulp container, with a capacity of up to 1,000 ml, as well as the stainless steel micro strainer and cutter are easy to take out of the appliance for thorough cleaning..
- Hot-air technology for health-conscious deep-frying, cooking, pan-frying and baking, WITHOUT addition of oil or fat,
- Quick and energy-saving thanks to shorter preparation times due to innovative hot-air technology,
- 6 automatic programmes for chips, chicken, meat, fish, shrimps and for baking.
Further benefits:
- LCD operating display,
- Adjustable temperature control from 65 to 200° C,
- Additional separate temperature and time settings,
- 30-minute timer with acoustic signal,
- Easy to clean: non-stick basket insert-no dealing with oil, no splattering.
For tech enthusiasts:
- Heat-insulated plastic housing with stainless steel panel,
- Low odour generation,
- Automatic switch-off with acoustic signal when basket is removed,
- Thermal safety cut-out,
- Power indicator light,
- Ready-to-use indicator light,
- Delicious, healthy recipes retrievable at all timesVia QR code.
- Maintaining the appliance is just like the preparation process: simple, clean and fast. The smooth surfaces of the ES 3564 are easy to clean and the removable pulp container, with a capacity of up to 1,000 ml, as well as the stainless steel micro strainer and cutter are easy to take out of the appliance for thorough cleaning..
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
