monotaro Cutter Knife Works Tip 30 Degree Angle (Pisau Cutter)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp53.900
Spesifikasi
Band Thickness (mm)0.38
Cutting Edge Angle (°)30
Materials (Blade)Alloy Tool Steel
Overall Length (mm)135
Blade Thickness (mm)0.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because the cutting edge is an acute-angled blade with 30 degrees, the cut is easy to see and it is suitable for detailed work. It is suitable for delicate cutout work from model handling and handicraft to film cutting, office work like printing cut down, light work.
Warning
* Please do not use for purposes other than the original purpose.  * Please keep children out of reach or invisible.

Ulasan Produk

Tidak ada ulasan