monotaro Fuel Hose Connector Pliers (Selang Bensin)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp499.900
Spesifikasi
CompatibleToyota, Honda, Suzuki, Volkswagen, Mercedes etc.
Overall Length (mm)225
Maximum Opening (mm)110
MaterialCarbon steel (main body), PVC (grip)
Tip Length (mm)120
Tip Size (mm)6.2x4.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a special tool to remove the fuel hose and fuel connector connectors.
-Since the tip has a vent shape, it is possible to remove the connector without interfering with the fuel hose. To remove the fuel hose and fuel tank connection connector.
Warning
* Depending on the type of connector, it may not be available. * Even with compatible models, some models may not fit.  * Please do not use for purposes other than the original purpose.

Ulasan Produk