monotaro Mata Gergaji Ujung Tajam (Hacksaw Blade)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp45.900
Spesifikasi
Number of Threads per inch24 mountains
MaterialCarbon tool steel SK-7 (black plating treatment)
Overall Length (mm)265
Plate Thickness (mm)0.6
Blade Thickness (mm)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a bargain saw blade for DIY. The material adopts SK-7, it is excellent in processability (wear resistance is lowered accordingly).. For easy cutting work for DIY
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* The material is SK-7 and its wear resistance is lowered, so it is not suitable for excessive heavy cutting and difficult-to-cut materials processing.  * Please do not use for purposes other than the original purpose.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait