monotaro Clear File Replacement Formula

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp52.900
Spesifikasi
Dimensions (Width W x Height H) (mm)255 x 313
Dimensions (mm)255x313
Material(Cover) PP. (Headline) paper. (Pocket) PP
Maximum Number of Storage50
Number of Holes30
Number of Pockets20
SizeA4 Vertical
TypeTop Inn

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a ring formula convenient for adding and replacing pockets.
-Ring opening and closing is possible with one touch.
-Since 20 pockets are attached first, you can use it immediately. To organize documents, filing instructions
Warning
* Please do not use for purposes other than.  * To prevent color migration, please keep the copy and printed matter well dried and put in the pocket.

Ulasan Produk