monotaro Kurukuru Free Magnetic Hook Neo Monotaro Samurai Ver

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp56.900
Spesifikasi
CharacteristicsSuper strong
MaterialBody part: steel. Hook part: steel. Surface treatment: Nickel plating. Magnet part: Neo magnet
Withstand Load (kg)About 2 (vertical)
Diameter (Ø mm)25
Height (mm)11
Weight (g)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In response to your request that you want something with a cute seal of novelty Monotaro samurai seal version has appeared

-Adsorption power of surprise even small but small
-It is a super strong magnet hook using a neo magnet.
-Since it rotates 360 degrees, it can be attached to the ceiling surface, it is very convenient For hanging clothes and bags
Warning
* Please do not apply crackable items such as watches, picture frames, glass products, valuables, dangerous goods etc. absolutely.  * Load bearing is an estimate only. The strength varies depending on the material and environment of the installation locat

Ulasan Produk