monotaro O-Ring Oil Seal Pick (Sil Oli)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp83.900
Spesifikasi
Overall Length (mm)166 x 1 book, 178 x 1 book
Material (Shaft)SUS304
Material (Clips)PP
Handle Length (mm)117
Shaft Diameter (Ø mm)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a convenient pick tool set for removing small O rings and seals. Depending on the application, you can choose from four different tip shapes.
Warning
* Please do not use other than the original purpose or ability.  * Because there is a risk of electric shock, please do not use for electric objects. * When working please check the surroundings and wear safety glasses etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait