monotaro Hexagonal Axis Pointed Tap (Tap Titik)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp74.900 - Rp149.900
Spesifikasi
MaterialHigh vanadium high speed (high speed steel) HSS - E
Overall Length (mm)70
Hexagon Opposite Side (mm)6.35
Screw TypeM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be attached to an electric drill with forward/reverse switching function and can be easily screwed. Since chips are discharged to the front, it is difficult for chips to accumulate in the grooves, and thread processing can be done smoothly.. Formation of threads of iron, light metal, resin, etc, correction of crushed thread
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use other than use.  * When using, please wear protective goggles, gloves.  * Please be aware that adding unreasonable force may cause it to break.

Ulasan Produk

Tidak ada ulasan