monotaro Diamond Groove Incoming Cutter (V Type)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp429.900
Spesifikasi
SpecificationV-groove, dry type
Compatible MaterialsConcrete, mortar, brick
Hole Diameter (phi mm)20
Blade Thickness (mm)10
Attached Ring Bore Diameter (phi mm)15
Maximum Rotation Speed (rpm)15300
Outer Diameter d (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a V type grooving cutter excellent in cost performance.Because the V-shape is tapered, it is excellent for cutting into cracks and improves work efficiency.. Concrete, mortar, brick grooving work, crack repair work.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.  * Please be sure to use the electric tool with the model that adapts the cutter diameter and rotation speed.  * Zigzag cutting,

Ulasan Produk

Tidak ada ulasan