monotaro Salt Bicottor (V Type Blade Type)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp479.900
Spesifikasi
Cutting Capability (phi mm)45 (maximum)
Cleavable PipeVP30 (general pipe), VW30 (water pipe), VE (conduit pipe)
Overall Length (mm)225
Blade MaterialCarbon Tool Steel (SK 5)
Body MaterialAluminium
Material (Grip)TPR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting convex blade, easy cutting of hard vinyl chloride pipe! Moreover, it can cut easily with the ratchet mechanism. Open and close can be done quickly with one touch opening function.. Cutting of the embipipe. Wiring protector, cutting of the mall.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Forcibly cutting other than compatible materials, the blade may be chipped or broken and it may be flying and it is dangerous.  * Because the blade is very sharp, handle it carefully when cutting, when replacing the blade.  * Since pipes may break due t

Ulasan Produk

Tidak ada ulasan