monotaro Thin Diamond Cutter (5 Packs for DIY) (Mata Gerinda Potong Keramik)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp409.900
Spesifikasi
AccessoriesΦ 15 mm ring
Compatible MaterialsConcrete, ridge tile, mortar, brick, tile etc.
Typeturbo
SpecificationDry type
Attached Ring Bore Diameter (phi mm)15
Diamond Layer Thickness (mm)1.4
Diamond Layer Width(mm)8
Maximum Rotation Speed (rpm)15300
Outer Diameter d (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A great deal of 5 sets, surprisingly sharp though it is overwhelmingly low price! It is a product with excellent durability by a hot press manufacturing method of sintering metal bonds by high temperature and high pressure. It is a turbo type with a 1.4 mm thin blade for quick cutting, beautiful cut surface. * Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.. For cutting of concrete, smoke tile, mortar, brick, tile etc.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.  * Please be sure to use the electric tool with the model that adapts the cutter diameter and rotation speed.  * Zigzag cutting,

Ulasan Produk

Tidak ada ulasan